Safe Handler

XGrip Camel Leather Gloves, OSFM, PR


product price: $8.99
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Camel Leather Gloves, One Size Fits Most,Color-Black/Brown, 1 Pair/Polybag
PROTECTION & SAFETY: The leather knuckle protection is very touch, assuring these gloves are long lasting and effective with many different advantages for various projects that require safety work gloves. Grade AB Goat leather is used for heavy-duty, high quality, tear resistance and long life.
BREATHABILITY & AIRFLOW: The wide, breathable canvas cuff was designed for improved airflow, keeping you cool and comfortable throughout your project or work task.
BUILT FOR FLEXIBILITY: These gloves are wear & tear resistant, thanks to their ultimate flexibility and durable leather materials.
VARIOUS ENVIRONMENTS: Ideal for various environments like industrial, maintenance, renovation, carpentry, roadworks, construction and more!
X Grip Camel Leather Gloves with tear-resistant, tough material. These gloves have an excellent grip thanks to the AB grade leather utilized. This type of material offers your work gloves many advantages like abrasion resistance and excellent flexibility! These pliable gloves are long-lasting and very functional when it comes to heavy-duty projects.Roadwork, industrial work, and maintenance, construction zones, carpentry, or renovation - no matter the job, your hands will be in good shape and have you covered with SAFE HANDLER gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.