Shop All General Purpose Gloves
Safe Handler
Wing Thumb Reinforced Gloves, Small/Medium, PR
Mfr # SH-MS-SM-797-AGS
Zoro # G8587219
product price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # SH-MS-SM-797-AGS
- Zoro # G8587219
- UPC # 811787034184
- Country of Origin Pakistan
- Category General Purpose Gloves
Description
SAFE HANDLER Wing Thumb with Reinforced Finger Protection | Breathable, Stretch Fabric Backing, Finger Reinforced Assembly Gloves,Size-Small/Medium, Color-Black/White, 1 Pair/Polybag
BREATH-ABILITY: Stretch fabric backing is lightweight with improved airflow, for ultimate breath-ability throughout your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are wear & tear resistant, thanks to their ultimately flexibility and durable goat leather materials. Elastic fitted wrist also aids in better flexibility and range of motion.
EXTRA DURABILITY: Reinforced double palm goat leather protection is used for heavy-duty tear resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water resistant and durable.
Wing Thumb Reinforced Gloves with Reinforced Double Palm Protection. Our work gloves are designed with a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Durable leather offers a heavy mass of material, aiding in superior protection. This also keeps the gloves in good shape for a longer amount of time.
BREATH-ABILITY: Stretch fabric backing is lightweight with improved airflow, for ultimate breath-ability throughout your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are wear & tear resistant, thanks to their ultimately flexibility and durable goat leather materials. Elastic fitted wrist also aids in better flexibility and range of motion.
EXTRA DURABILITY: Reinforced double palm goat leather protection is used for heavy-duty tear resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water resistant and durable.
Wing Thumb Reinforced Gloves with Reinforced Double Palm Protection. Our work gloves are designed with a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Durable leather offers a heavy mass of material, aiding in superior protection. This also keeps the gloves in good shape for a longer amount of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (9673M)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 3/8in H, Steel (08366)
- MCR SAFETY Coated Gloves, XXL, High Visibility Yellow, PR (N9690HVXXL)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Red (12-Pack) (BLSH-ESRG-17R)
- SAFE HANDLER Super Grip Gloves, Blue/Black, Small/Medium, PR (BLSH-MSRG-14-SM1B)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL2O)
- SAFE HANDLER Keystone Reinforced Gloves, Large/X-Large, PR (SH-HDS-LXL-797-AGD)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- SAFE HANDLER Reflect Pro Gloves, Large/X-Large, PR (BLSH-MSRG-9-LXL)
- BAREBONES LIVING Barebones Classic Work Glove Olive, L/XL (GDN-021)
- Safe Handler General Purpose Gloves