Safe Handler

Welders Leather Protection Kit With 5 Piece, Brown, 48 Inch


product price: $54.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Welders Leather Protection Kit with 5 Piece Full Body Protection, Brown/Red, Size-48 Inch FULL BODY PROTECTION: 5-piece full body welders protection kit includes ultimate coverage and protection against sparks or spatters for your body. Withstands high temperatures of heat for each part of your body. Available in both 36" and 48" long options! FULLY ADJUSTABLE HOOK & LOOP CLOSURES: Adjustable buckles are added to each part of your full body welders kit. This offers you and your employees a perfect, snug fit. The straps also keep your materials fixed in place and secure. The secure arm sleeve straps remain connected for equal weight distribution on your shoulders! DURABLE & DEXTEROUS MATERIALS: Made of Grade A split leather which is ideal for heat resistance and defense against spatters. VARIOUS ENVIRONMENTS: Ideal for high temperature welding projects which require heavy duty hand, arm and full body protection. May be used in welding (MIG, TIG, Arc, Forge) & metal works, maintenance, renovation, oven, furnace, Stove, fireplace, barbeque, animal handling, carpentry, carpentry and workshop environments. The Safe Handler Welders Leather Protection Kit offers strong, sturdy overall protection against welding sparks and spatters on your body, arms, and feet. The kit comprises of a leather apron, leather welding sleeves, and leather shoe covers. Constructed with secure adjustable buckle strap closures, an adjustable waist strap closure, secure arm sleeve strap for equal weight distribution, hook & loop wrist straps, adjustable foot straps, 5 Piece apron, welding sleeves, and shoe covers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.