Safe Handler

Ultra Stretch Grip Gloves, Yellow, OSFM, PR


product price: $6.29
/pr
Sold in multiples of 2 for $12.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Ultra Stretch Grip Gloves ,Color-Yellow/Green, 1 Pair/Polybag
NON-SLIP COATED GRIP: These high-performance Ultra Stretch Grip Gloves are designed with a latex crinkle coated grip, which offers slip resistance and flexibility for jobs such as automotive or carpentry and more. This new ultra-grip technology offers a more effective hands-on experience for you and your team!
BREATHABLE COMFORT: Thanks to the durably thick poly-cotton lining, these gloves offer excellent airflow to keep you working longer, cooler and more comfortably. Don’t let heat irritation and moisture build up stop you from completing the job!
EASY ON & OFF: Includes flexible & snug fitted fabric located near the wrist for ultimate convenience and comfort in slipping them on and off throughout the day.
USED FOR VARIOUS ENVIRONMENTS: These excellently stretchable gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Ultra Stretch Grip Gloves are designed with a soft blend of polyester and cotton with a latex crinkle coated palm and fingers. The coated palm serves a great purpose in flexibility, improved grip and slips resistance when handling materials or handles. Fitted wrists are great for keeping your hand securely fastened in place without having to worry about slippage or loose-fitted discomfort. These all-purpose gloves have many usages and are excellent to keep on hand whether you're working in a warehouse or in your own home. One size fits most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.