Shop All Welding Gloves
Safe Handler
TIG Welding Gloves, Grey, OSFM, PR
Mfr # SH-HDS-768-WG
Zoro # G8587130
product price: $10.79
/pr
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # SH-HDS-768-WG
- Zoro # G8587130
- UPC # 811787034238
- Country of Origin Pakistan
- Category Welding Gloves
Description
SAFE HANDLER TIG Welding Gloves with 6” Cowhide Gauntlet, Grey,13.57" x 6", 1 Pair/Polybag
DURABLE PROTECTION: Split sheep leather is ideal for TIG welding projects as the material is tough and has superior heat resistance. There is an abundance of heavy-duty sewing throughout these gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
SPLIT LEATHER CUFF: A 6”, extra-long cowhide gauntlet is constructed with split leather for a soft, flexible and durable feel. This type of leather is designed a special way for improved quality, function and dexterity.
HEAT RESISTANCE: Ideal for projects that require high-temperature resistance and extreme hand protection to keep you comfortable for hours on end. Gloves are long enough to protect both your hands and forearms from high temperatures.
VARIOUS ENVIRONMENTS: Ideal for high-temperature welding projects which require heavy-duty hand protection. May be used in TIG welding, MIG welding, metal works, maintenance, renovation, carpentry, and workshop environments.
TIG Welding Gloves with 6-inch cowhide gauntlet. Our TIG welding gloves are designed with both sheep leather and 6” cowhide gauntlet cuffs for the ultimate heat resistant welding gloves. The combination of this material assures that your hands and wrists will be safe and protected throughout your workday.
DURABLE PROTECTION: Split sheep leather is ideal for TIG welding projects as the material is tough and has superior heat resistance. There is an abundance of heavy-duty sewing throughout these gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
SPLIT LEATHER CUFF: A 6”, extra-long cowhide gauntlet is constructed with split leather for a soft, flexible and durable feel. This type of leather is designed a special way for improved quality, function and dexterity.
HEAT RESISTANCE: Ideal for projects that require high-temperature resistance and extreme hand protection to keep you comfortable for hours on end. Gloves are long enough to protect both your hands and forearms from high temperatures.
VARIOUS ENVIRONMENTS: Ideal for high-temperature welding projects which require heavy-duty hand protection. May be used in TIG welding, MIG welding, metal works, maintenance, renovation, carpentry, and workshop environments.
TIG Welding Gloves with 6-inch cowhide gauntlet. Our TIG welding gloves are designed with both sheep leather and 6” cowhide gauntlet cuffs for the ultimate heat resistant welding gloves. The combination of this material assures that your hands and wrists will be safe and protected throughout your workday.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6647)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- PEAKWORKS Vertical Lifeline, 50 ft., White (V84084050)
- DRAEGER Lens Polycarbonate/Makrolon Pa-80 (R50833)
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- SAFE HANDLER Deluxe 16" Welding Gloves, Red, PR (SH-HDS-16-751-WGAB)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- SAFE HANDLER Prime Welding 14" Gloves, Brown/Red, PR (SH-HDS-14-758-WGA)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, XL, PR (0255-X)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (2519B-X)
- Safe Handler Gloves & Hand Protection