Shop All Safety Glasses
Safe Handler
Safe Handler Full Color Yellow Safety Glasses
Mfr # BLSH-ESCR-CLCT-SG4Y-12
Zoro # G8589011
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # BLSH-ESCR-CLCT-SG4Y-12
- Zoro # G8589011
- UPC # 811437024077
- Country of Origin China
- Category Safety Glasses
Description
SAFE HANDLER brand by Bison Life, Full Color Yellow Safety Glasses
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99830 (FD-R-16-12PK-99830)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- DRAEGER Draeger™ Mask Respirator, Universal (R55881)
- SP BEL-ART Emergency Eye Wash Safety Station, 1 Bot (F24865-0000)
- SAFE HANDLER Diamont Kids Assorted Color Safety Glasses for Children(12-Pack) (SH-VOSGK-CLLCT-ES13-12)
- SAFE HANDLER Crystal Clear Lens Color Temple Variety Safety Glasses(12-Pack) (BLSH-ESCR-CLLCT-SGA-12)
- SAFE HANDLER Crystal Clear Lens Color Temple Yellow Safety Glasses (BLSH-ESCR-CLLCT-SG4Y)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Blue Safety Glasses (BLSH-ESCR-CLLCT-SG7BL-12)
- SAFE HANDLER Valkyrie Interchangeable Safety Glasses Kit (SH-VKSG-CLBKT-MS17-5LSET)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3301HS)
- Safe Handler Eye Protection