Shop All Safety Glasses
Safe Handler
Safe Handler Full Color Red Safety Glasses
Mfr # BLSH-ESCR-CLCT-SG2R-12
Zoro # G8588339
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # BLSH-ESCR-CLCT-SG2R-12
- Zoro # G8588339
- UPC # 811437024053
- Country of Origin China
- Category Safety Glasses
Description
SAFE HANDLER brand by Bison Life, Full Color Red Safety Glasses
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- NOTRAX 5 ft. L x Vinyl; Closed Cell Foam, 9/16" Thick (39R772)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- SAFE HANDLER Safe Handler Full Color Green Safety Glasses (BLSH-ESCR-CLCT-SG8GR-12)
- SAFE HANDLER Safe Handler Full Color Brown Safety Glasses (BLSH-ESCR-CLCT-SG5BR-12)
- SAFE HANDLER Crystal Clear Lens Color Temple Black Safety Glasses (BLSH-ESCR-CLLCT-SG9BK)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- SAFE HANDLER Valkyrie Interchangeable Safety Glasses Kit (SH-VKSG-CLBKT-MS17-5LSET)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Green Safety Glasses (BLSH-ESCR-CLLCT-SG8GR-12)
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- Safe Handler Eye Protection