Shop All Safety Glasses
Safe Handler
Safe Handler Full Color Green Safety Glasses
Mfr # BLSH-ESCR-CLCT-SG8GR-12
Zoro # G8587191
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # BLSH-ESCR-CLCT-SG8GR-12
- Zoro # G8587191
- UPC # 811437024114
- Country of Origin China
- Category Safety Glasses
Description
SAFE HANDLER brand by Bison Life, Full Color Green Safety Glasses
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage
FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields
USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc.
ONE SIZE: fits adults, teens, and older children.
Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-BDP/UBK)
- BRADY Wall Switch Lockout, Red, 9/32 In. Dia. (65392)
- DIXON Fire Hose Nozzle, 1-1/2 In., Red (PFNB150S)
- SAFE HANDLER Crystal Clear Lens Color Temple Black Safety Glasses (BLSH-ESCR-CLLCT-SG9BK)
- SAFE HANDLER Crystal Clear Lens Color Temple Yellow Safety Glasses (BLSH-ESCR-CLLCT-SG4Y)
- SAFE HANDLER Spectra Clear Anti-Scratch, Fits Over Safety Glasses (SH-SSGG-ES14-CL)
- SAFE HANDLER Diamont Kids Assorted Color Safety Glasses for Children(12-Pack) (SH-VOSGK-CLLCT-ES13-12)
- SAFE HANDLER Diamont Gray Vented Over Safety Glasses (SH-VOSG-FCGY-ES12)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Green Safety Glasses (BLSH-ESCR-CLLCT-SG8GR-12)
- MSA SAFETY Safety Works 817691 Over-the-Glass Safety Glasses, Clear Frame (4367B)
- Safe Handler Safety Glasses