Shop All Safety Glasses
Safe Handler
Safe Handler Full Color Black Safety Glasses
Mfr # BLSH-ESCR-CLCT-SG9BK-12
Zoro # G8587471
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # BLSH-ESCR-CLCT-SG9BK-12
- Zoro # G8587471
- UPC # 811437024121
- Country of Origin China
- Category Safety Glasses
Description
SAFE HANDLER brand by Bison Life, Full Color Black Safety Glasses BUILT FOR COMFORT: incredibly light, all-around ballistic impact protection with a snug, comfortable, and tight fit that helps minimize slippage FULL COVERAGE PROTECTION: full coverage UV and anti-scratch coating for the best protection. Built For all around visibility and a high level of direct and peripheral eye protection from flying particles or debris. Exceeds ANSI Z87. 1 standards. Deep, universal-fit temples provides full brow and side protection equal to that of Eye wear with large side shields USED FOR VARIOUS ENVIRONMENTS: including, but not limited to: industrial safety, dental industry, carpentry and woodworking, lab work, painting, sports, construction, etc. ONE SIZE: fits adults, teens, and older children. Crystal Safety Glasses with Anti-Scratch Coating are designed to protect against UV rays and feature a clear, anti-scratch coating. The snug, comfortable and tight fit helps minimize slippage and provides full brow protection. The Crystal model of safety glasses is an original, industry-leading design in eye wear safety, combining low-cost protective eye-wear with all-around impact protection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. White Plastic Chain (50001-300)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- SAFE HANDLER Crystal Clear Lens Color Temple Yellow Safety Glasses (BLSH-ESCR-CLLCT-SG4Y)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- SAFE HANDLER Crystal Clear Lens Color Temple Pink Safety Glasses (BLSH-ESCR-CLLCT-SG1P)
- SAFE HANDLER Safe Handler Full Color Red Safety Glasses (BLSH-ESCR-CLCT-SG2R-12)
- SAFE HANDLER Crystal Kids Protective Clear Lens Color Temple Variety Safety Glasses (BLSH-ESCRK-CLLCT-SGAK-12)
- SAFE HANDLER Valkyrie Interchangeable Safety Glasses Kit (SH-VKSG-CLBKT-MS17-5LSET)
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- Safe Handler Eye Protection