Shop All Welding Gloves
Safe Handler
Reinforced Welding Gloves, Brown, OSFM, PR
Mfr # SH-HDS-752-AB
Zoro # G8588628
product price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # SH-HDS-752-AB
- Zoro # G8588628
- UPC # 811787034245
- Country of Origin Pakistan
- Category Welding Gloves
Description
SAFE HANDLER Reinforced Welding Gloves with High-Quality Leather for Extra Dexterity, Brown, 13.5" x 6", 1 Pair/Polybag
DURABLE PROTECTION: Grade AB cow leather is ideal for welding projects as the material is tough and has outstanding heat resistance. There is an abundance of heavy-duty sewing throughout these gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
EXTRA DEXTERITY: High-quality leather-like split cow leather is utilized for an excellent, long-lasting and sturdy function which safeguards you from high temperatures. Extra materials are added for double palm reinforcement, offering more protection against abrasion and erosion. This also keeps your gloves in excellent shape over time.
HEAT RESISTANCE: Ideal for projects that require high-temperature resistance and extreme hand protection to keep you comfortable for hours on end. Gloves are long enough to protect both your hands and forearms from high temperatures.
VARIOUS ENVIRONMENTS: Ideal for high-temperature welding projects which require heavy-duty hand protection. May be used in welding & metal works, maintenance, renovation, carpentry, carpentry, and workshop environments.
Reinforced Welding Gloves with High Quality, Dexterous Leather. Designed with a soft and durable split cowhide leather with reinforced padding. Split Leather can be used in tougher conditions and is more resistant to heat and rough surfaces. The double palm reinforcement offers additional protection as well as high-temperature heat resistance.
DURABLE PROTECTION: Grade AB cow leather is ideal for welding projects as the material is tough and has outstanding heat resistance. There is an abundance of heavy-duty sewing throughout these gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
EXTRA DEXTERITY: High-quality leather-like split cow leather is utilized for an excellent, long-lasting and sturdy function which safeguards you from high temperatures. Extra materials are added for double palm reinforcement, offering more protection against abrasion and erosion. This also keeps your gloves in excellent shape over time.
HEAT RESISTANCE: Ideal for projects that require high-temperature resistance and extreme hand protection to keep you comfortable for hours on end. Gloves are long enough to protect both your hands and forearms from high temperatures.
VARIOUS ENVIRONMENTS: Ideal for high-temperature welding projects which require heavy-duty hand protection. May be used in welding & metal works, maintenance, renovation, carpentry, carpentry, and workshop environments.
Reinforced Welding Gloves with High Quality, Dexterous Leather. Designed with a soft and durable split cowhide leather with reinforced padding. Split Leather can be used in tougher conditions and is more resistant to heat and rough surfaces. The double palm reinforcement offers additional protection as well as high-temperature heat resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Shirt, Dark Navy, L (71175)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- KIDDE Kidde C3010D Worry-Free CO Alarm with Digital Display, 10-Year Sealed Lithium Battery Operated (21010047)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- SAFE HANDLER Prime Welding 14" Gloves, Brown/Red, PR (SH-HDS-14-758-WGA)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- SAFE HANDLER Deluxe 16" Welding Gloves, Red, PR (SH-HDS-16-751-WGAB)
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- TILLMAN Gloves, PR, Color: Red (1300M)
- Safe Handler Welding Gloves