Shop All Cut-Resistant Gloves
Safe Handler
Reinforced Cut Resistant Gloves, White, X-Large, PR
Mfr # BLSH-HD-CRG1-XL-W
Zoro # G8587289
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Handler
- MFR # BLSH-HD-CRG1-XL-W
- Zoro # G8587289
- UPC # 811787033736
- Country of Origin China
- Category Cut-Resistant Gloves
Description
SAFE HANDLER Reinforced Cut Resistant Gloves, Size-X-Large,Color-White, 1 Pair/Polybag
HEAVY-DUTY CONSTRUCTION: Level 5 cut resistance, nano microbial, and superior grip strength for extra defense guard.
DESIGNED FOR CONVENIENCE: Ambidextrous design to suitably fit both hands. Smartphone touchscreen compatible for added convenience.
BUILT FOR SAFETY & PROTECTION: Soft, polyester blend knit with glass fiber and carbon fiber knit material to assure you are safely protected from cuts and abrasions.
USE AT HOME OR AT WORK. The Safe Handler Cut Resistant Glove is ideal for industrial environments, carpentry, maintenance and more! WARNING: These gloves are cut resistant, not cut proof or puncture-proof. Do not subject to moving or highly serrated blades.
Reinforced Cut Resistant Gloves are designed with a soft, polyester blend knit with glass fiber and carbon fiber knit material, which provides excellent protection and allows for skillful performance. These gloves are ambidextrous and smartphone touchscreen compatible for ultimate convenience.
For industrial environments, carpentry, maintenance and more! - no matter the job, your hands will be in good shape and have you ultimately protected with SAFE HANDLER Cut Resistant Gloves. The superior grip, lightweight and comfortable fit are excellent for both cooking and industrial work.
HEAVY-DUTY CONSTRUCTION: Level 5 cut resistance, nano microbial, and superior grip strength for extra defense guard.
DESIGNED FOR CONVENIENCE: Ambidextrous design to suitably fit both hands. Smartphone touchscreen compatible for added convenience.
BUILT FOR SAFETY & PROTECTION: Soft, polyester blend knit with glass fiber and carbon fiber knit material to assure you are safely protected from cuts and abrasions.
USE AT HOME OR AT WORK. The Safe Handler Cut Resistant Glove is ideal for industrial environments, carpentry, maintenance and more! WARNING: These gloves are cut resistant, not cut proof or puncture-proof. Do not subject to moving or highly serrated blades.
Reinforced Cut Resistant Gloves are designed with a soft, polyester blend knit with glass fiber and carbon fiber knit material, which provides excellent protection and allows for skillful performance. These gloves are ambidextrous and smartphone touchscreen compatible for ultimate convenience.
For industrial environments, carpentry, maintenance and more! - no matter the job, your hands will be in good shape and have you ultimately protected with SAFE HANDLER Cut Resistant Gloves. The superior grip, lightweight and comfortable fit are excellent for both cooking and industrial work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- NMC Do Not Enter Sign, TM11G (TM11G)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- LABELMASTER Misc Dangerous Goods Placard, PK25 (ZEZ19B)
- SAFE HANDLER Reinforced Cut Resistant Gloves, Pink, Medium, PR (BLSH-HD-CRG1-M-P)
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3020-XL (10))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-539)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (XS) PK Gloves (00-840 (XS))
- MCR SAFETY Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (UT2952L)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU-9)
- SUPERIOR GLOVE Kevlar(R)/Glass Glv 8, PR (S13KF-8)
- Safe Handler Cut-Resistant Gloves