Shop All Back Braces
Safe Handler
Reflective Lifting Support Weight Belt, Small, Orange
Mfr # BLSH-MS-S-1RLB
Zoro # G700765220
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Handler
- MFR # BLSH-MS-S-1RLB
- Zoro # G700765220
- UPC # 811437029409
- Country of Origin China
- Category Back Braces
Description
SAFE HANDLER: Lifting Support Weight Belt, Color-Orange/Black,Size-Small. Lifting Support Weight Belts are designed with prevention, safety and comfort in mind. The heavy duty fabric with reflective color is designed for safety and beneficial in industrial environments. This brace provides comfortable support to your back while still allowing you full range of movement. The double pull mechanism means the inner wrap provides the best possible compression and comfort. The mesh panels provide relief from excess heat and moisture. The dual adjustment straps encourage a customized support for the most comfortable, secure fit, while the smooth glide adjustment clips make for an easily adjustable custom fit. The support provided by the brace encourages good posture, reduces repetitive back strain and decreases lower back discomfort. This brace can be a long-term, daily tool for those in need of lower back support due to heavy lifting or lengthy amounts of standing and bending. This industrial lifting belt reduces stress on the back, prevents and relieves pain, while promoting proper lifting techniques and good posture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE EPDM Pin Lug Gasket, 2" (43081292)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-430)
- GEORGIA BOOT Carbo-Tec LT Steel Toe Waterproof Pull On Work Boot, 8W (GB00267)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (19L417)
- SAFE HANDLER Lifting Support Weight Belt, Small, Black (BLSH-ES-S-2LB)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Small/Medium (BLSH-HS-SM-3LB)
- SAFE HANDLER Advanced Honeycomb Back Brace Belt, Black, Large/X-Large (BLSH-HS-LXL-3LB-6)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- SAFE HANDLER Lifting Support Weight Belt, Medium, Black (BLSH-ES-M-2LB)
- CONDOR Back Support, Xxl, Black (3AR75)
- Safe Handler Back Braces