Safe Handler

Reflect Pro Gloves, Large/X-Large, PR


product price: $9.99
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Reflect Pro Gloves , Color-Orange/Yellow/Black/Reflective Grey, 1 Pair/Polybag
DESIGNED TO REFLECT & PROTECT: These gloves offer an effectual reflective feature that will keep you highly visible during various low-lit projects. A reinforced thumb finger protection patch is located between the thumb and index finger for additional hand protection. Each fingertip includes a light silver reflective fabric tip, so you are easily seen on the street or at night.
ADDITIONAL COMFORT: Thanks to the soft and breathable fabric materials, these gloves can be worn for extended periods of time ensuring supplementary comfort. Enjoy staying cool and comfy for hours on end.
ADJUSTABLE FIT: A handy hook & loop wrist strap is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These Specular gloves are used for various situations whether it’s automotive, carpentry, maintenance, construction & more!
Reflect Pro Gloves are designed with a soft Polyurethane, Nylon, Polyester, TDI, Spandex, and Polyethylene blend which provides excellent protection and skillful performance. From highly visible reflective fingertips to adjustable hook & loop closure straps, these gloves are ideal for road work in poorly lit environments. The reinforced thumb and finger protection is a multipurpose feature that improves the longevity of your gloves and protects your hands from cuts or abrasions. Reflective fingertips and bright orange fabric allow you and your employees to be noticeably reflective at night. The adjustable hook & loop wrist strap does an excellent job at keeping your hand securely fastened in your work gloves.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.