Shop All Disposable Aprons
Safe Handler
PVC Apron Prevent Bacterial Growth, White, OSFM
Mfr # BLSH-ES-PVC-AP1W
Zoro # G8587718
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Handler
- MFR # BLSH-ES-PVC-AP1W
- Zoro # G8587718
- UPC # 811437027337
- Country of Origin China
- Category Disposable Aprons
Description
SAFE HANDLER PVC Apron Smooth Finish to Prevent Bacterial Growth, Comfortable, Easily Adjustable, Waterproof Material, White, 43.3” x 34”
EASY TO ADJUST: Woven ties included for adjustable sizing at neck and waist. Eyelets for ties to fasten and move smoothly
BUILT FOR PROTECTION: Smooth surface prevents bacterial growth; waterproof finish allows clothes to remain dry and clean.
MADE FOR VARIOUS USES: The Safe Handler PVC Apron is ideal for facilities where food is handled. It is also suitable for numerous industrial and health care applications which require excellent practical protection and a barrier against water-based, non-hazardous liquids.
PVC Aprons are designed with Polyvinyl Chloride (PVC) materials and a smoother finish to prevent bacterial growth. This lightweight and flexible apron is easy to adjust because of its built-in eyelets and strong woven ties at the neck and waist. Simple to take on and off between breaks, or after shifts. PVC materials have a waterproof finish for guaranteed dryness and protection.
Lab work, industrial cleaning, dental work, food handling, painting, or health care - no matter the job, your clothes will be in great shape and have you covered with SAFE HANDLER disposable aprons. The full-sized 43.3” x 34” PVC Apron is disposable as well as durable for easy clean up and successfully protected clothing. The wide neck opening and open back assures convenience when wearing and taking off between breaks or after shifts.
EASY TO ADJUST: Woven ties included for adjustable sizing at neck and waist. Eyelets for ties to fasten and move smoothly
BUILT FOR PROTECTION: Smooth surface prevents bacterial growth; waterproof finish allows clothes to remain dry and clean.
MADE FOR VARIOUS USES: The Safe Handler PVC Apron is ideal for facilities where food is handled. It is also suitable for numerous industrial and health care applications which require excellent practical protection and a barrier against water-based, non-hazardous liquids.
PVC Aprons are designed with Polyvinyl Chloride (PVC) materials and a smoother finish to prevent bacterial growth. This lightweight and flexible apron is easy to adjust because of its built-in eyelets and strong woven ties at the neck and waist. Simple to take on and off between breaks, or after shifts. PVC materials have a waterproof finish for guaranteed dryness and protection.
Lab work, industrial cleaning, dental work, food handling, painting, or health care - no matter the job, your clothes will be in great shape and have you covered with SAFE HANDLER disposable aprons. The full-sized 43.3” x 34” PVC Apron is disposable as well as durable for easy clean up and successfully protected clothing. The wide neck opening and open back assures convenience when wearing and taking off between breaks or after shifts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, SCT-Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2605HS)
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, Blue (BLSH-MS-PEVA-AP1BL-A)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, Black, OSFM (BLSH-ES-PVC-AP2B)
- SAFE HANDLER PEVA Waterproof and Disposable Apron, White (BLSH-MS-PEVA-AP1W)
- SAFE HANDLER Disposable CPE Gown with Thumb Loops Apron, Blue(25-Pack) (BLSH-MS20-CPE-BL-25)
- SAFE HANDLER Disposable Poly Aprons Waterproof, 1.21 Mil Thickness, (50-Pack) (BLSH-HDS-CPE-AP1W-50)
- ACTION CHEMICAL Disposable Apron, White, 36 In. L, PK100 (M2500)
- Safe Handler Workwear and Protective Clothing