Safe Handler

Professional Xtra Strong Gel Knee Pads, Red/Black, PR


product price: $23.65
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safe Handler
  • MFR # BLSH-XHD-MFG-KP-10BKR
  • Zoro # G8588460
  • UPC #
    811437029935
  • Country of Origin China
  • Category Knee Pads

Description

SAFE HANDLER Xtra Strong Gel Knee Pad, Red/Black, 1 Pair/Poly-bag DESIGNED FOR COMFORT: Thick silicone gel and pillow comfort memory foam adapts to your knee for extended hours of comfort EASY TO ADJUST: The flexible, adjustable Hook and Loop strap with extra pull grip is easy on and easy off BUILT FOR SAFETY & PROTECTION: The tough abrasion resistant PVC shell offers ultimate protection for your knees, while the poly tread provides a safe non-slip, non-marring grip USE AT HOME OR AT WORK: Ideal for flooring installation, carpentry, industrial work, gardening, maintenance, light construction, outdoor activities, extreme sports and more Xtra Strong Gel Knee Pads are designed with a thick silicone gel and pillow comfort memory foam with the support of Power-flex Support pads these knee pads are designed for unrivaled comfort for lengthy amounts of time spent on your knees. The XL space gel zone combined with the 5 layer comfort system conforms to the shape of your knee for a custom fit. These knee-pads also feature independent webbing rubbered feet that give you more stability with less surface contact. The Hook and Loop strap with extra pull grip provides an adjustable, comfortable fit that allows you to put on and take off the knee pads with ease. Pulling weeds in the garden, cleaning, working construction, outdoor activities, or extreme sports - no matter the job, your knees will be in good shape and have you covered with SAFE HANDLER knee pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.