Shop All Hard Hats
Safe Handler
Professional Full Brim Hard Hat, White
Mfr # BLSH-ESSU-HDPE-HH4W
Zoro # G8587541
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # BLSH-ESSU-HDPE-HH4W
- Zoro # G8587541
- UPC # 811787031091
- Country of Origin China
- Category Hard Hats
Details
Color | White |
Description
SAFE HANDLER Professional Full Brim Hard Hat | High-Impact HDPE, Full Brim Around Entire Helmet, 4 Point Ratchet Suspension
BUILT FOR DURABILITY AND PROTECTION: HDPE material provides strong, yet ultra-light protection. Full Brim wraps around the helmet to provide extra protection from rain and sun. The ratchet suspension is easy to adjust and allows the wearer to easily modify the fit while wearing hardhat.
LIGHTWEIGHT: Constructed from high density polyethylene, The shell is lightweight for less pressure and weight sitting on your head and neck throughout the work day.
BETTER BREATH-ABILITY: Vented to allow more breath-ability and Airflow to your head. *Includes a replaceable Sweatband.
USED FOR VARIOUS ENVIRONMENT: Great for industrial, electrical, utility and energy applications.
The Safe Handler everyday Series professional HDPE full Brim hard hat provides protection from light to hard bumps and is affordable protection. Full Brim wraps around helmet to provide extra protection from rain and sun. The HDPE (high Density polyethylene) material is very lightweight and designed with your comfort in mind. Ratchet Suspension is utilized to assure better comfort, protection, airflow, and adjustable fit. industrial safety, construction, carpentry, renovation, maintenance - No matter the job, Your hardhat is suitable for numerous tasks and projects to ensure you are fully protected with ultimate comfort and a perfect fit.
BUILT FOR DURABILITY AND PROTECTION: HDPE material provides strong, yet ultra-light protection. Full Brim wraps around the helmet to provide extra protection from rain and sun. The ratchet suspension is easy to adjust and allows the wearer to easily modify the fit while wearing hardhat.
LIGHTWEIGHT: Constructed from high density polyethylene, The shell is lightweight for less pressure and weight sitting on your head and neck throughout the work day.
BETTER BREATH-ABILITY: Vented to allow more breath-ability and Airflow to your head. *Includes a replaceable Sweatband.
USED FOR VARIOUS ENVIRONMENT: Great for industrial, electrical, utility and energy applications.
The Safe Handler everyday Series professional HDPE full Brim hard hat provides protection from light to hard bumps and is affordable protection. Full Brim wraps around helmet to provide extra protection from rain and sun. The HDPE (high Density polyethylene) material is very lightweight and designed with your comfort in mind. Ratchet Suspension is utilized to assure better comfort, protection, airflow, and adjustable fit. industrial safety, construction, carpentry, renovation, maintenance - No matter the job, Your hardhat is suitable for numerous tasks and projects to ensure you are fully protected with ultimate comfort and a perfect fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- NMC Caution Hot Work Permit Required In This Area Sign, C526RB (C526RB)
- QUALARC Sign System w/Bayview Solar Lamp, NO BASE, Black color (REPST-000-BL-SL)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- SAFE HANDLER Front Brim Hard Hat, Ratchet (4-Point), White (SH-ES-IMPRO-HDPE-HH5W)
- LIFT SAFETY Briggs Short Brim Vented White (HBSC-7W)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-L)
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19451)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194789)
- GE Safety Helmet, Vented, Orange (GH400O)
- Safe Handler Head Protection