Shop All Welding Gloves
Safe Handler
Prime Welding 14" Gloves, Brown/Red, PR
Mfr # SH-HDS-14-758-WGA
Zoro # G8588926
product price: $9.95
/pr
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # SH-HDS-14-758-WGA
- Zoro # G8588926
- UPC # 811787034252
- Country of Origin Pakistan
- Category Welding Gloves
Description
SAFE HANDLER Prime Welding 14" Gloves with Kevlar Thread Protection, Brown/Red, 1 Pair/Polybag
DURABLE PROTECTION: Reinforced Goat Leather is ideal for welding projects as the material is tough and has outstanding heat resistance. There is an abundance of heavy-duty Kevlar Stitch sewing throughout these welding work gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
KEVLAR STITCH: Kevlar thread is often found in applications that require high-heat resistance, extra reinforcement as well as strength & durability. There is an abundance of heavy-duty sewing throughout these work gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
HEAT RESISTANCE: Ideal for projects that require high-temperature resistance and extreme hand protection to keep you comfortable for hours on end. Gloves are long enough to protect both your hands and forearms from high temperatures.
VARIOUS ENVIRONMENTS: Ideal for high-temperature welding projects which require heavy-duty hand protection. May be used in welding (MIG, TIG, Arc) & metal works, maintenance, renovation, carpentry, carpentry, barbeque, oven, animal handling, and workshop environments.
Prime Welding Gloves with High Quality, Dexterous Leather. Designed with a soft and durable split cowhide leather with reinforced thumb and palm patch. Split Leather can be used in tougher conditions and is more resistant to heat and rough surfaces. The double palm reinforcement offers additional protection as well as high-temperature heat resistance.
DURABLE PROTECTION: Reinforced Goat Leather is ideal for welding projects as the material is tough and has outstanding heat resistance. There is an abundance of heavy-duty Kevlar Stitch sewing throughout these welding work gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
KEVLAR STITCH: Kevlar thread is often found in applications that require high-heat resistance, extra reinforcement as well as strength & durability. There is an abundance of heavy-duty sewing throughout these work gloves, especially in areas that wear faster than others. This makes these gloves last longer as well as provide extra protection.
HEAT RESISTANCE: Ideal for projects that require high-temperature resistance and extreme hand protection to keep you comfortable for hours on end. Gloves are long enough to protect both your hands and forearms from high temperatures.
VARIOUS ENVIRONMENTS: Ideal for high-temperature welding projects which require heavy-duty hand protection. May be used in welding (MIG, TIG, Arc) & metal works, maintenance, renovation, carpentry, carpentry, barbeque, oven, animal handling, and workshop environments.
Prime Welding Gloves with High Quality, Dexterous Leather. Designed with a soft and durable split cowhide leather with reinforced thumb and palm patch. Split Leather can be used in tougher conditions and is more resistant to heat and rough surfaces. The double palm reinforcement offers additional protection as well as high-temperature heat resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1113151)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Orange) (HDFC-18OG)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- SAFE HANDLER Deluxe 16" Welding Gloves, Red, PR (SH-HDS-16-751-WGAB)
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- TILLMAN Gloves, PR (13323X)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, 2XL (WTIG)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- Safe Handler Welding Gloves