Safe Handler

Premium Work Leather Gloves, Red/Black OSFM, PK3


product price: $10.19
/pk 3, $3.40/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Premium Work Leather Gloves with Extra Leather Knuckle Protection, Red/Black, 11" x 5.5", 3 Pairs/Polybag
LIGHTWEIGHT & VERSATILE: The last thing you want is heavy gloves when working on machinery or various projects. That’s why these gloves are constructed with light materials for a more versatile function. The thick grain leather offers an excellent grip, allowing you and your employees to easily lift and grasp tools or objects.
EXTRA PROTECTION: Thicker material for more shielding protection! Extra leather has been added to the knuckle for additional defense in protection. A 3” safety cuff can be found near the wrist of the glove. This safe guards your hands and wrist for better protection with a wide opening to aid in improved airflow & ventilation.
EXCELLENT DURABILITY: The combination of red fabric, leather and elastic used is ideal for jobs that require ultimate knuckle protection and hand protection. Whether you’re moving or heavy lifting, these gloves will keep their quality over time.
VARIOUS ENVIRONMENTS: Ideal for jobs that require pressure on knuckles and back of hands. May be used in heavy lifting, maintenance, renovation, moving, carpentry and construction environments.
Premium Work Leather Gloves with Extra Leather Knuckle Protection. Our work gloves are designed with thick reinforced leather on the back of the hand for jobs requiring heavy knuckle pressure. Durable leather offers a heavy mass of material, aiding in superior protection. This also keeps the gloves in good shape for a longer amount of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.