Safe Handler

Performance Leather Safety Work Gloves, OSFM, PR


product price: $9.95
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Performance Leather Gloves, Black/Red/Gray, 11.75" x 5.75", 1 Pair/Polybag
HEAT RESISTANCE: Kevlar thread is often found in applications that require high-heat resistance, extra reinforcement as well as strength & durability.
SOFT, DURABLE MATERIAL: Full split leather is soft, flexible and durable all at the same time. The full split leather material is effective when it comes to general protection in work environments or construction zones. A cool, cotton-lined backing is added to allow more airflow and improved breath-ability throughout your work glove.
EXTRA SAFE CUFF: We constructed our performance leather gloves with a rubber gauntlet safety cuff that keeps a wide opening for more airflow and ventilation. This also makes it easier to slip on and off in fast-paced work environments. The thick fabric on the fingers and palm has an excellent grip, allowing you and your employees to easily lift and grasp different tools or objects.
VARIOUS ENVIRONMENTS: Ideal for jobs that require heat resistance and high performance. May be used in industrial, carpentry, construction, and manufacturing environments.
Performance Leather Gloves with Rubber Safety Cuff. Our performance leather gloves are designed with grade A split leather. This type of material offers your work gloves many advantages like heat resistance and excellent flexibility! Split leather is also very effective when holding high heat and offering protection from abrasive materials. These performance gloves are long-lasting and very functional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.