Shop All Welding Gloves
Safe Handler
MIG Welding Gloves, OSFM, PR
Mfr # SH-HDS-MWG
Zoro # G8588199
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # SH-HDS-MWG
- Zoro # G8588199
- UPC # 811787034207
- Country of Origin Pakistan
- Category Welding Gloves
Description
SAFE HANDLER MIG Welding Gloves with Sturdy, Non-slip Material, Red/Black/Gray, 9.5" x 4.5", 1 Pair/Polybag
BREATH-ABILITY: Lightweight fabric backing features more airflow, for ultimate breath-ability throughout your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimately sturdy and non-slip materials. Adjustable wrist offers the perfect, snug fit for your wrist.
EXTRA PROTECTION: Reinforced palm padding, fingers, and thumb protection is used for heavy-duty tear-resistance and hard-wearing durability. This is great for any job requiring extra heat protection, including oven, grill, fireplace, furnace, stove, bbq, etc.
VARIOUS ENVIRONMENTS: Ideal for industrial safety jobs that require heavy-duty hand protection. May be used in industrial, maintenance, renovation, carpentry, roadwork and construction environments.
MIG Welding Gloves with sturdy, non-slip material. Our work gloves are designed with a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring a perfectly snug fit. This material offers a heavy mass of fabric, aiding in superior protection and coverage, which also keeps the gloves in good shape for a longer amount of time.
BREATH-ABILITY: Lightweight fabric backing features more airflow, for ultimate breath-ability throughout your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimately sturdy and non-slip materials. Adjustable wrist offers the perfect, snug fit for your wrist.
EXTRA PROTECTION: Reinforced palm padding, fingers, and thumb protection is used for heavy-duty tear-resistance and hard-wearing durability. This is great for any job requiring extra heat protection, including oven, grill, fireplace, furnace, stove, bbq, etc.
VARIOUS ENVIRONMENTS: Ideal for industrial safety jobs that require heavy-duty hand protection. May be used in industrial, maintenance, renovation, carpentry, roadwork and construction environments.
MIG Welding Gloves with sturdy, non-slip material. Our work gloves are designed with a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring a perfectly snug fit. This material offers a heavy mass of fabric, aiding in superior protection and coverage, which also keeps the gloves in good shape for a longer amount of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Disposable Splash Shield (14360)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- CHECKERS Warning Whip, HD, 8 Ft, Includes Flag (FS8-O)
- HONEYWELL UVEX Safety Glasses, TSR Gray Scratch-Resistant (A1301)
- SAFE HANDLER Deluxe 16" Welding Gloves, Red, PR (SH-HDS-16-751-WGAB)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- SAFE HANDLER Deluxe 14" Welding Gloves, Red, PR (SH-HDS-14-751-WGAB)
- SAFE HANDLER Prime Welding 14" Gloves, Brown/Red, PR (SH-HDS-14-758-WGA)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1328-L)
- BLUE DEMON ZOMBIES MIS-MATCHED MIG GLOVES, SIZE LARGE (BDWG-ZOMBIES-L)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- Safe Handler Welding Gloves