Shop All General Purpose Gloves
Safe Handler
Keystone Reinforced Gloves, Large/X-Large, PR
Mfr # SH-HDS-LXL-797-AGD
Zoro # G8587788
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # SH-HDS-LXL-797-AGD
- Zoro # G8587788
- UPC # 811787034177
- Country of Origin Pakistan
- Category General Purpose Gloves
Description
SAFE HANDLER Keystone Reinforced Gloves with Reinforced Palm Protection, Color-Black/White, Size-Large/X-Large,1 Pair/Polybag
BREATH-ABILITY: Stretch fabric backing is lightweight with improved airflow, for ultimate breath-ability throughout your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimate flexibility and durable goat leather materials. The elastic fitted wrist also aids in better flexibility and range of motion.
EXTRA DURABILITY: Reinforced palm goat leather protection is used for heavy-duty tear-resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water-resistant and durable.
Keystone Reinforced Gloves with Reinforced Double Palm Protection. Our work gloves are designed with a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Durable leather offers a heavy mass of material, aiding in superior protection. This also keeps the gloves in good shape for a longer amount of time.
BREATH-ABILITY: Stretch fabric backing is lightweight with improved airflow, for ultimate breath-ability throughout your work gloves.
STRETCHABLE & FLEXIBLE: These gloves are worn & tear resistant, thanks to their ultimate flexibility and durable goat leather materials. The elastic fitted wrist also aids in better flexibility and range of motion.
EXTRA DURABILITY: Reinforced palm goat leather protection is used for heavy-duty tear-resistance and hard-wearing. Goat leather is tighter than cowhide, making it more water-resistant and durable.
Keystone Reinforced Gloves with Reinforced Double Palm Protection. Our work gloves are designed with a handy hook & loop closure located on the wrist for easy on and off as well as extra security when wearing. The hook & loop closure is adjustable, assuring you will find your perfectly snug fit. Durable leather offers a heavy mass of material, aiding in superior protection. This also keeps the gloves in good shape for a longer amount of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-4-X-S)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Pink (12-Pack) (BLSH-ESRG-17P)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- SAFE HANDLER Wing Thumb Reinforced Gloves, Large/X-Large, PR (SH-MS-LXL-797-AGS)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Small/Medium, PR (BLSH-MSRG-14-SM2O)
- SAFE HANDLER Handyman Work Gloves, Large/X-Large, PR (BLSH-MSRG-2-LXL)
- WELLS LAMONT Mens Hydrahyde Glove Xl (1168XL)
- Safe Handler Gloves & Hand Protection