Safe Handler

Hyline Clear Lens Clear Temple Safety Glasses


product price: $1.89
/ea
Sold in multiples of 12 for $22.68

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safe Handler
  • MFR # SH-HYSG-CLLCLT-ES01
  • Zoro # G700765152
  • UPC #
    811787035778
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Description

SAFE HANDLER Hyline Safety Glasses meet ANSI Polycarbonate standards with high impact features an anti-scratch lens coating. These innovative and ergonomic glasses are designed with a curved structure that minimizes slippage. This advantage allows you to work at your best performance with no unnecessary distractions of discomfort or slippage. The shatterproof lens includes an anti-scratch coating for an even more durable, abrasion-resistant effect and protection. Clear, high impact lenses are ideal for both indoor and outdoor applications. Hyline's durable polycarbonate construction is lightweight at only 1 ounce for ultimate convenience along with a snug, comfortable fit. These glasses provide protection from light to moderate impact hazards.The Hyline model is an original, industry-leading design in eyewear safety, combining low-cost protective eye-wear with all-around impact protection. It’s industrial work, dental, sports, carpentry or used in a laboratory - no matter the job, your safety glasses are suitable for numerous tasks and projects to ensure you are fully protected with ultimate comfort and a perfect fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.