Safe Handler

Full Face Protective Gear, Built-In Nano Tech Filter, Black


product price: $32.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Full Face Protective Gear, Black Head Gear, SAFETY & DESIGN: Full face gear with NanoTech filteration of 93% PFE (Particle Filteration Efficiency) at 10 microns and 80% BFE (Bacterial Filteration Efficiency) at 0.5 microns provides more protection from harmful bacteria and high breathability. Offering solid, full facial coverage from chin to head, protecting your full face, eyes, nose, and mouth from respiratory droplets, saliva, splash, oil, and other airborne debris, or liquids. The shield has clear 120° peripheral visibility. PROTECTION & COMFORT: Non-fogging and anti-pollution with secure full facial coverage provides excellent unobstructed visibility. Sturdy construction and quality materials ensure superior protection to multiple locations around the face. The all around guard was added for comfort and protection against bumps. Filter can be easily replaced and removed for cleaning. The lightweight and ergonomic gear aids in wear for extended periods of use. EASY TO USE: Designed for ease of use to move around freely without being weighed down. The gear is meant for long-term use and are reusable. Please follow appropriate guidelines and precautions to ensure sanitation and continued personal safety throughout repetitive use in hazardous conditions. USAGE & FIT: One size fits most users comfortably. Works best in conditions where personal facial protection from liquid, splashes, and droplets is needed. Uses include: dental, healthcare, laboratory, traveling, public places, personal protective equipment, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.