Shop All General Purpose Gloves
Safe Handler
Dual Tact Tech Gloves, Small/Medium, PR
Mfr # BLSH-MSRG-10-SM
Zoro # G8588488
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safe Handler
- MFR # BLSH-MSRG-10-SM
- Zoro # G8588488
- UPC # 811787031732
- Country of Origin China
- Category General Purpose Gloves
Description
SAFE HANDLER Dual Tact Tech Gloves ,Color-Blue/Red/Light Grey, 1 Pair/Polybag
PROTECTION & TOUCH SCREEN CAPABLE: These gloves are lightweight and ideal for many different tasks that require hand protection. The textured, touch screen capable fingertips allow you to use your phone while working on various tasks that require hand protection in the workplace.
KNUCKLE SHELL FOR COMFORT: Thanks to their thick and protective rubber knuckle shell, these gloves offer supplementary comfort when leaning or putting weight on your knuckles. Remain comfortable, without any irritation throughout the entire workday!
ADJUSTABLE FIT: A handy hook & loop wrist strap is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These excellent shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Dual Tact Tech Gloves are designed with a soft and durable Polyurethane, Nylon, Polyester, TDI, Spandex, Polyethylene and SBR blend which provides excellent protection and more skillful performance. These all-purpose gloves offer the ultimate convenience and protection in various workplace environments. From touch screen capability with a textured grip to adjustable hook & loop wrist straps and a protective knuckle shell, our Dual Tact Tech Gloves are ideal for automotive, construction and general maintenance jobs. Thanks to their adjustable strap fit, these gloves are ideal for all different hand shapes and sizes.
PROTECTION & TOUCH SCREEN CAPABLE: These gloves are lightweight and ideal for many different tasks that require hand protection. The textured, touch screen capable fingertips allow you to use your phone while working on various tasks that require hand protection in the workplace.
KNUCKLE SHELL FOR COMFORT: Thanks to their thick and protective rubber knuckle shell, these gloves offer supplementary comfort when leaning or putting weight on your knuckles. Remain comfortable, without any irritation throughout the entire workday!
ADJUSTABLE FIT: A handy hook & loop wrist strap is added near the wrist for the perfect fit, assuring there will be no slippage or discomfort. Adjustable for all hand shapes and sizes.
USED FOR VARIOUS ENVIRONMENTS: These excellent shielding gloves are used for various environments whether it’s automotive, carpentry, maintenance, construction & more!
Dual Tact Tech Gloves are designed with a soft and durable Polyurethane, Nylon, Polyester, TDI, Spandex, Polyethylene and SBR blend which provides excellent protection and more skillful performance. These all-purpose gloves offer the ultimate convenience and protection in various workplace environments. From touch screen capability with a textured grip to adjustable hook & loop wrist straps and a protective knuckle shell, our Dual Tact Tech Gloves are ideal for automotive, construction and general maintenance jobs. Thanks to their adjustable strap fit, these gloves are ideal for all different hand shapes and sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Expandable Metal Barricade, Yellow and Black, 11.5 ft Length (EB-FS-YB-110)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- SAFEWAZE 10K Swivel Steel Anchor (021-4044)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803ES/10)
- SAFE HANDLER Ultra Stretch Grip Gloves, Grey, OSFM, PR (BLSH-ESRG-18GY)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Small/Medium, PR (BLSH-MSRG-14-SM2O)
- SAFE HANDLER ECO Assembly Gloves, Large/X-Large, PR (SH-ES-LXL-797-ECO)
- SAFE HANDLER Ultra Stretch Grip Gloves, Yellow, OSFM, PR (BLSH-ESRG-18YGR)
- SAFE HANDLER High Visibility Tech Gloves, Large/X-Large, PR (BLSH-MSRG-12-LXL)
- SAFE HANDLER Super Grip Gloves, Orange/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL2O)
- GRACE VICTORIA Womens Digz Medium Planter Garden Gloves (GR2668840)
- Safe Handler Gloves & Hand Protection