Safe Handler

Deluxe Single Palm Split Leather Work Gloves, OSFM, PR


product price: $10.15
/pr
Sold in multiples of 2 for $20.30

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Deluxe | Single Palm Split Leather, 3” Rubber Cuff, Inner Cotton Lining, Rubberized Safety Cuff Work Gloves, Red/Gray/Black, 10.5" x 5.75", 1 Pair/Polybag
EXTRA PROTECTION: Soft and durable cowhide leather is utilized for additional protection, offering you more comfortable throughout the workday. A rubberized safety cuff is located near the wrist for better safeguarding.
SOFT, DURABLE MATERIAL: Single palm, Grade A split leather is soft, flexible and tough all at the same time. This leather is all-purpose and very effective when it comes to general protection in work environments or construction zones. The cool, cotton-lined backing aids in more airflow and improved breath-ability throughout your glove.
LIGHTWEIGHT & VERSATILE: The last thing you want is heavy gloves when working on machinery or various projects. That’s why these gloves are constructed with light materials for a more versatile function. The thick fabric on the fingers and palm has an excellent grip, allowing you and your employees to effortlessly lift and grasp different tools or objects.
VARIOUS ENVIRONMENTS: Ideal for jobs that require light to moderate protection. It may be used in industrial, construction, carpentry and manufacturing environments.
Deluxe Work Leather Gloves are constructed with special cowhide leather that offers excellent tactile function. Designed with single palm, grade A split leather which offers many advantages, like abrasion resistance and excellent flexibility! Split leather is very effective for high heat temperatures and protection from abrasive materials. These all-purpose gloves are long-lasting and very functional. Whether used for gardening, heavy-duty work gloves, construction gloves, or yard gloves, they will prove their durability and multi-purpose protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.