Shop All Traffic Safety Vests and Apparel
Safe Handler
Contrasting Reflective Safety Vest, XX-Large, Yellow (2-Pack)
Mfr # BLSH-ES-XXL-SV4Y-2
Zoro # G300765170
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # BLSH-ES-XXL-SV4Y-2
- Zoro # G300765170
- UPC # 811787038731
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
SAFE HANDLER Contrasting Reflective Safety Vest, 120 GSM, 2 PACK
EASY TO WEAR: Easy to wear over garments and highly breathable for warmer weather
DESIGNED FOR BREATH-ABILITY: 100% Polyester Fabric ensuring the high visibility color will not fade. Lightweight mesh material for breath-ability and ultimate comfort
REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent yellow with 2” contrasting silver reflective tape on front and back
ANSI CLASS 2: Conforms to ANSI Class 2 Standard
Contrasting Reflective Safety Vests are designed with 100% soft, polyester material which provides maximum visibility while on the job. The Contrasting Reflective Safety Vest is highly visible, lightweight and boasts a comfortable fit that is excellent for all day wear.
For industrial environments, construction, emergency response and more! - no matter the job, you will be noticeably reflective as well as comfortable with SAFE HANDLER Safety Vests.
EASY TO WEAR: Easy to wear over garments and highly breathable for warmer weather
DESIGNED FOR BREATH-ABILITY: 100% Polyester Fabric ensuring the high visibility color will not fade. Lightweight mesh material for breath-ability and ultimate comfort
REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent yellow with 2” contrasting silver reflective tape on front and back
ANSI CLASS 2: Conforms to ANSI Class 2 Standard
Contrasting Reflective Safety Vests are designed with 100% soft, polyester material which provides maximum visibility while on the job. The Contrasting Reflective Safety Vest is highly visible, lightweight and boasts a comfortable fit that is excellent for all day wear.
For industrial environments, construction, emergency response and more! - no matter the job, you will be noticeably reflective as well as comfortable with SAFE HANDLER Safety Vests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Hair Nets, White, PK1000 (111NWI-10-24 WHITE)
- NEVS Labal, Caution Radioactive Material Isotope/Amount/Date 7/8" x 3" (L-0598)
- GRABBER WARMERS Mega Warmer, 12+ Hour, PK240 (MWES)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11W)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Yellow(2-Pack) (BLSH-ES-L-SV2Y-2)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- SAFE HANDLER Child Reflective Safety Vest, Small, Yellow(2-Pack) (BLSH-ES-S-SV5Y-2)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(2-Pack) (BLSH-ES-L-SV1Y-2)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- Safe Handler Traffic Safety Vests and Apparel