Safe Handler

Contrasting Reflective Safety Vest, XX-Large, Yellow (10-Pack)


product price: $48.85
/pk 10, $4.89/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Contrasting Reflective Safety Vest, 120 GSM, 10 PACK EASY TO WEAR: Easy to wear over garments and highly breathable for warmer weather DESIGNED FOR BREATH-ABILITY: 100% Polyester Fabric ensuring the high visibility color will not fade. Lightweight mesh material for breath-ability and ultimate comfort REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent yellow with 2” contrasting silver reflective tape on front and back ANSI CLASS 2: Conforms to ANSI Class 2 Standard Contrasting Reflective Safety Vests are designed with 100% soft, polyester material which provides maximum visibility while on the job. The Contrasting Reflective Safety Vest is highly visible, lightweight and boasts a comfortable fit that is excellent for all day wear. For industrial environments, construction, emergency response and more! - no matter the job, you will be noticeably reflective as well as comfortable with SAFE HANDLER Safety Vests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.