Safe Handler

Contrasting Reflective Safety Vest, Large, Yellow(2-Pack)


product price: $17.15
/pk 2, $8.58/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SAFE HANDLER Contrasting Reflective Safety Vest, 120 GSM, 2 PACK EASY TO WEAR: Easy to wear over garments and highly breathable for warmer weather DESIGNED FOR BREATH-ABILITY: 100% Polyester Fabric ensuring the high visibility color will not fade. Lightweight mesh material for breath-ability and ultimate comfort REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent yellow with 2” contrasting silver reflective tape on front and back ANSI CLASS 2: Conforms to ANSI Class 2 Standard Contrasting Reflective Safety Vests are designed with 100% soft, polyester material which provides maximum visibility while on the job. The Contrasting Reflective Safety Vest is highly visible, lightweight and boasts a comfortable fit that is excellent for all day wear. For industrial environments, construction, emergency response and more! - no matter the job, you will be noticeably reflective as well as comfortable with SAFE HANDLER Safety Vests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.