Shop All Traffic Safety Vests and Apparel
Safe Handler
Child Reflective Safety Vest, Small, Orange (2-Pack)
Mfr # BLSH-ES-S-SV5O-2
Zoro # G100765196
product price: $11.49
/pk 2, $5.75/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe Handler
- MFR # BLSH-ES-S-SV5O-2
- Zoro # G100765196
- UPC # 811787038755
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
SAFE HANDLER Child Reflective Safety Vest, 120 GSM, Orange, 2 PACK
EASY TO WEAR: Easy to wear over garments and highly breathable for warmer weather
DESIGNED FOR BREATH-ABILITY: 100% Polyester Fabric ensuring the high visibility color will not fade. Lightweight mesh material for breath-ability and ultimate comfort
REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent yellow with 2” silver reflective tape
ANSI CLASS 2: Conforms to ANSI Class 2 Standard
Child Reflective Safety Vests are designed with 100% soft, polyester material which provides maximum visibility while your child is playing outside. The vest is highly visible, lightweight and boasts a comfortable fit that is excellent for all day wear.
For school, outdoor play, sports, emergency response, and more! - no matter the activity, your child will be noticeably reflective and visible as well as comfortable with SAFE HANDLER Child's Reflective Safety Vests.
EASY TO WEAR: Easy to wear over garments and highly breathable for warmer weather
DESIGNED FOR BREATH-ABILITY: 100% Polyester Fabric ensuring the high visibility color will not fade. Lightweight mesh material for breath-ability and ultimate comfort
REFLECTIVE, MAXIMUM VISIBILITY: Comes in bright, noticeable fluorescent yellow with 2” silver reflective tape
ANSI CLASS 2: Conforms to ANSI Class 2 Standard
Child Reflective Safety Vests are designed with 100% soft, polyester material which provides maximum visibility while your child is playing outside. The vest is highly visible, lightweight and boasts a comfortable fit that is excellent for all day wear.
For school, outdoor play, sports, emergency response, and more! - no matter the activity, your child will be noticeably reflective and visible as well as comfortable with SAFE HANDLER Child's Reflective Safety Vests.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47378)
- ALLPOINTS Shoe Cover, Reuse, Pair , Grip-Max, Black, Large Pr (8014458)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- SAFE HANDLER Child Reflective Safety Vest, Small, Yellow(2-Pack) (BLSH-ES-S-SV5Y-2)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- SAFE HANDLER Lattice Reflective Safety Vests, X-Large, Orange(10-Pack) (BLSH-ES-XL-SV2O-10)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(10-Pack) (BLSH-ES-L-SV1Y-10)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- FAME FABRICS Tunic Vest, Royal Blue, 5X (83460)
- Safe Handler Traffic Safety Vests and Apparel