Shop All Interlocking Mats
Safe-Flex
Recycled PVC, Silicon Carbide Drainage Grit Mat 44 inch L
Mfr # AG2BZ3
Zoro # G706620745
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Tiles / Yellow Border
- Material Recycled PVC, Silicon Carbide
- Length 44 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Flex
- MFR # AG2BZ3
- Zoro # G706620745
- Country of Origin Canada
- Category Interlocking Mats
Dimensions
Length | 44 inch |
Details
Item | Drainage Grit Mat |
Color | Black Tiles / Yellow Border |
Material | Recycled PVC, Silicon Carbide |
Description
Most aggressive grit on the market made of silicone carbide provides excellent anti-slip with holes for drainage of oils and lubricants, class 1 fire resistant, good anti-fatigue support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (9178NFS)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (20350)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_102_WAB_4)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 15 ft Floor Mat (03_167_W_RC)
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 2 ft Wide, 5/8 in Thick (502)
- DURABLE CORP 24" X 72" Tire Link Mat Tire Link Mat (108H2472)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 4 ft Wide, 18/25 in Thick (AM48S1)
- FLEMING SUPPLY 6-pack Mat Floor Tiles, Interlocking EVA Foam Padding, Soft Flooring for Exercise, 3/8-in Thick (167212AVY)
- Safe-Flex Interlocking Mats