Shop All Interlocking Mats
Safe-Flex
Recycled PVC, Silicon Carbide Drainage Grit Mat 44 inch L
Mfr # AG2BZ1
Zoro # G806620744
original price:
$297.17
4% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Tiles / Yellow Border
- Material Recycled PVC, Silicon Carbide
- Length 44 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Flex
- MFR # AG2BZ1
- Zoro # G806620744
- Country of Origin Canada
- Category Interlocking Mats
Dimensions
Length | 44 inch |
Details
Item | Drainage Grit Mat |
Color | Black Tiles / Yellow Border |
Material | Recycled PVC, Silicon Carbide |
Description
Most aggressive grit on the market made of silicone carbide provides excellent anti-slip with holes for drainage of oils and lubricants, class 1 fire resistant, good anti-fatigue support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Small) (1287-BRK)
- 3M Full Face Respirator, 6000 Series, L (6900DIN)
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-FL-GA)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Tobacco , L (DCHJ076ATD1-L)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 8 ft Long x 3 ft Wide, 1 in Thick (A1BZ3)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_101_WAB_4)
- NOTRAX Female Mat Ramp Border, Rubber, 3 ft Long x 2 in Wide, 1/2 in Thick (041F0003YL)
- RUBBER-CAL Interlocking Rubber Tiles, 3/4", 3/4X, PK5, 5 PK (03-208)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M2831BL)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Kit, PVC, 5 ft Long x 3 ft Wide, 1 in Thick (A2BZ2)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- Safe-Flex Interlocking Mats