Shop All Anti-Fatigue Mats
Safe-Flex
Grit Mat, 44 inch L x Recycled PVC, Silicon Carbide
Mfr # AG1BZ3
Zoro # G306620749
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Tiles / Yellow Border
- Length 44 inch
- Material Recycled PVC, Silicon Carbide
- Weight 91 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Flex
- MFR # AG1BZ3
- Zoro # G306620749
- Country of Origin Canada
- Category Anti-Fatigue Mats
Dimensions
Length | 44 inch |
Width | 98 inch |
Details
Item | Grit Mat |
Color | Black Tiles / Yellow Border |
Material | Recycled PVC, Silicon Carbide |
Weight | 91 lbs |
Description
Most aggressive grit on the market made of silicone carbide provides excellent anti-slip in areas of oils and lubricants. Closed grit tiles are great for weld areas and are class 1 fire resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment/Drain, 65in.W, Blk. (4064-BD-D-C)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb (3NRH1)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Green (93-300)
- SAFE-FLEX ESD Antifatigue Mat, 44 inch L x Recycled PVC, ESD Additive (ESDA1BZ1)
- SAFE-FLEX Antimicrobial Antifatigue Mat, 44 inch L x Recycled PVC, Antimicrobial Additive (AM1BZ3)
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0046YB)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2440BL)
- FELLOWES MAT, WRKSTTN, FLR, WELLNESS (FEL8707002)
- NOTRAX 5 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0035BL)
- Safe-Flex Floor Mats