Shop All Anti-Fatigue Mats
Safe-Flex
ESD Antifatigue Mat, 44 inch L x Recycled PVC, ESD Additive
Mfr # ESDA1BZ1
Zoro # G206620757
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Recycled PVC, ESD Additive
- Weight 35 lbs
- Color Black Tiles / Yellow Border
- Length 44 inch
- Width 44 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Flex
- MFR # ESDA1BZ1
- Zoro # G206620757
- Country of Origin Canada
- Category Anti-Fatigue Mats
Dimensions
Length | 44 inch |
Width | 44 inch |
Details
Material | Recycled PVC, ESD Additive |
Weight | 35 lbs |
Color | Black Tiles / Yellow Border |
Item | ESD Antifatigue Mat |
Description
Provides electrostatic discharge capabilities to protect equipment and workers as well as excellent anti-fatigue. ESD additive is embedded throughout the entire mat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- REEBOK Work Shoes, 8-1/2, W, Blk, Composite, Women's, P (RB041)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- SAFE-FLEX Antimicrobial Antifatigue Mat, 44 inch L x Recycled PVC, Antimicrobial Additive (AM1BZ3)
- SAFE-FLEX Grit Mat, 44 inch L x Recycled PVC, Silicon Carbide (AG1BZ3)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- WEARWELL 9 ft. L x PVC, 1/4" Thick (702.14X2X9BK)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496.78X4X10BL)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 16 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0316YB)
- Safe-Flex Floor Mats