Shop All Anti-Fatigue Mats
Safe-Flex
Antifatigue Mat, 44 inch L x Recycled PVC
Mfr # A2BZ1
Zoro # G506620754
original price:
$196.48
21% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Recycled PVC
- Length 44 inch
- Width 62 inch
- Color Black Tiles / Yellow Border
- Weight 49 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Flex
- MFR # A2BZ1
- Zoro # G506620754
- Country of Origin Canada
- Category Anti-Fatigue Mats
Dimensions
Length | 44 inch |
Width | 62 inch |
Details
Material | Recycled PVC |
Item | Antifatigue Mat |
Color | Black Tiles / Yellow Border |
Weight | 49 lbs |
Description
Holes for drainage of non-oil-based liquids, debris or air flow, class 1 fire resistant, made from 100% recycled PVC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1ETK6)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (NS-450)
- GENUINE GRIP Work Shoes, Mens, 10.5M, Wht, Slip On, PR (4705-10.5M)
- SAFE-FLEX Antimicrobial Antifatigue Mat, 44 inch L x Recycled PVC, Antimicrobial Additive (AM1BZ3)
- SAFE-FLEX Grit Mat, 44 inch L x Recycled PVC, Silicon Carbide (AG1BZ3)
- SAFE-FLEX ESD Antifatigue Mat, 44 inch L x Recycled PVC, ESD Additive (ESDA1BZ1)
- NOTRAX 3 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (970S0023BU)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- DWELLINGDESIGNS Anti Fatigue Mat- Beveled Edge- 3ft.x5ft.- Black (DW686624)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0310BL)
- Safe-Flex Anti-Fatigue Mats