Shop All Toilet Paper Dispensers & Holders
Safe-Er-Grip
Safe-Er-Grip 31304 Toilet Paper Holder
Mfr # 4577359
Zoro # G003909123
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Er-Grip
- MFR # 4577359
- Zoro # G003909123
- UPC # 36768313045
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | White |
Description
Features
- Color Family: White
- Product Type: Toilet Paper Holder
- Pivot Rod: No
- Assembled Length: 2.75 in.
- Finish: Bright
- Material: Plastic
- Assembled Width: 4.5 in.
- Freestanding: No
- Number of Rolls: 1
- Hardware Included: No
- Assembled Height: 7.25 in.
- Mount vertically, or horizontally
- Easily place toilet paper roll where its most convenient for you
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Filter, Fits Dayton Vacuum Brand, Std, Wet/Dry, Paper, Cartridge Filter, 7 1/2 in H (61HV96)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, Black (DIS01FOAM-BK-CL)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- DELTA Trinsic Tissue Holder (75950-CZ)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- Safe-Er-Grip Toilet Paper Dispensers & Holders