Shop All Bath Towel Bars and Hooks
Safe-Er-Grip
Safe-Er-Grip 12221 10 in. Tub Organizer
Mfr # 4576898
Zoro # G003909178
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safe-Er-Grip
- MFR # 4576898
- Zoro # G003909178
- UPC # 36768122210
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Features
- Assembled Height: 5.5 in.
- Assembled Length: 10 in.
- Finish: Bright
- Material: Plastic
- Assembled Width: 5 in.
- Number of Hooks: 4
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Elbow, For Pipe Size 1-1/2" (QL-150)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1/4 in Pipe Size (8320G184MS)
- MOEN Dartmoor Matte black tank lever (YB2101BL)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- KINGSTON BRASS 30" x 32" Wall Mount Towel Rack, Polished Chrome (DTM32303CP)
- AMEROCK Stature Brushed Nickel Transitional 24 in 610 mm Towel Bar (BH36094G10)
- ROHL Tenerife 24 Towel Bar (TE25WTB24AG)
- DELTA Delta Windemere Robe Hook, Stainless (70035-SS)
- BOBRICK Heavy-Duty Clothes Hook w/Concealed Mnt (2116)
- PAMEX Seal Beach Collection Metal Towel Ring Satin Nickel Finish (BC5SN30)
- KOHLER Alteo 18" Towel Bar (37050-BN)
- Safe-Er-Grip Bath Towel Bars and Hooks