Shop All Lanyards and Lifelines
This Product is Discontinued
Safe Climber
60 ft. Stainless Steel Cable Wire Fall Arrest Ladder Safety System (Discontinued)
Mfr # PN7000(60ft)-SK
Zoro # G8582129
Free Shipping & Returns
This Product is Discontinued
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
- Brand Safe Climber
- MFR # PN7000(60ft)-SK
- Zoro # G8582129
- Country of Origin India
- Category Lanyards and Lifelines
Description
INCLUDES ALL PARTS NEEDED. These Vertical Fall Arrest Systems are an integrated solution to arrest the fall of a user who has to constantly climb up and down a ladder. IDEAL FOR USE Telecom Towers, Radio and TV mast, Power supply and Hydroelectric installations, Industrial Chimney, Wind Power Facility, Construction Sites etc. GENERAL FEATURES •Consists of a vertical anchorage line made of stainless steel wire rope installed on a ladder using appropriate mounting brackets. •Permanently installed Stainless Steel Shock Absorber at the top of the line which offers distinct advantage over the textile absorber used in other lines in term of UV degradation and resistance to harsh climate Conditions. •Shock Absorber is constructed of unique design that helps in easy installation of the system. •Intermediates to reduce vibration and proper alignment of wire rope at every 10m. •Stainless steel rope grab RG02(112)-SK moves along with the user climbing up or down and locks them in case of fall.
Documents & Resources