Safe Awake

Smoke Alarm, Ionization, Photoelectric Sensor, Beep Audible Alert, 120V


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Detection Method Ionization, Photoelectric
  • Power Source 120V
  • Interconnection Capability None
  • Audible Alert Beep
  • Overall Width 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 4 in
Overall Height 6 in
Depth 2"
Manufacturer Warranty Length 2 year

Description

Smoke Alarm, Features Low Frequency Beep Sound, Includes Battery, Bed Shaker, Instruction Manual, Power Cord, Power Source Battery, Product Type SafeAwake Intermittent Bed Shaker, Manufacturer Warranty Length 2 yr, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature 32 Degrees F, Operating Voltage 120V, Overall Height 6 in, Overall Width 4 in, Standards ETL, UL 1971, UL 217

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.