Shop All Cable Protectors
Safcord
Safety Cord Cover, 6 ft. x 4", Yellow
Mfr # ECC-YELLOW6
Zoro # G8774827
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Channels 1
- Color Yellow
- Length 72 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safcord
- MFR # ECC-YELLOW6
- Zoro # G8774827
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 72 in |
Width | 4 in |
Details
Item | Safety Cord Cover,6 ft. x 4",Yellow |
Material | Nylon |
Number of Channels | 1 |
Color | Yellow |
ADA Compliant | No |
Texture | Smooth |
Description
Safety Cord Cover,6 ft. x 4 In.,Yellow, Number of Channels 1, Width 4 in, Length 72 in, Color Yellow, Material Nylon, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3700)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- BRAH ELECTRIC Replacement 4P Contact Kit for General Electric NEMA size 1 (BEB546A301G002)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400MB)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 30' Long (SF4-30-GRAY)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- SAFCORD Cord Protector, Yellow, 6 ft. L (PLS875-YW)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD6-10)
- Safcord Cable Protectors