Shop All Cable Protectors
Safcord
Safety Cord Cover, 6 ft. x 4", Black
Mfr # ECC-BLACK6
Zoro # G8775055
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Channels 1
- Color Black
- Length 72 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safcord
- MFR # ECC-BLACK6
- Zoro # G8775055
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 72 in |
Width | 4 in |
Details
Item | Safety Cord Cover,6 ft. x 4",Black |
Material | Nylon |
Number of Channels | 1 |
Color | Black |
Texture | Smooth |
ADA Compliant | No |
Description
Safety Cord Cover,6 ft. x 4 In.,Black, Number of Channels 1, Width 4 in, Length 72 in, Color Black, Material Nylon, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 6' Long (SF4-6-BLACK)
- SAFCORD Cord Protector, Yellow, 6 ft. L (PLS875-YW)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 12' Long (SF4-12-GRAY)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 12 ft. (SCY412)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- Safcord Cable Protectors