Shop All Cable Protectors
Safcord
Safcord® Carpet Cord Cover - Taupe - 4" Wide - 12' Long
Mfr # SF4-12-TAUPE
Zoro # G203527899
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura® Nylon
- Color Taupe
- Length 12'
- Width 4"
- Reusable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safcord
- MFR # SF4-12-TAUPE
- Zoro # G203527899
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 12' |
Width | 4" |
Details
Item | Cable protector |
Material | Cordura® Nylon |
Color | Taupe |
Reusable | Yes |
Washable | Yes |
Description
Safcord’s Carpet Cord Covers come in a variety of colors and sizes to suit your personal and professional needs. The cable hiders are an extremely flexible and durable solution that will effectively house your cables and eliminate tripping hazards. Using hook and loop technology, these cable protectors will securely fasten your cables without leaving messy adhesive behind and damaging your carpets. Providing the lowest possible profile, these cord covers are easy to install and can be used indoors and outdoors. Safcord’s carpet cord covers do not work on cut pile carpet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 30' Long (SF4-30-GRAY)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 30' Long (SF4-30-BLACK)
- SAFCORD Cord Protector, Yellow, 6 ft. L (PLS875-YW)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- ELASCO PRODUCTS Elasco Cable Guard Protectors (MG1300)
- Safcord Cable Protectors