Shop All Cable Protectors
Safcord
Cord Cover, Yellow, Nylon, 4 In. x 6 ft.
Mfr # SCY46
Zoro # G4138130
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Channels 1
- Color Yellow
- Length 72 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safcord
- MFR # SCY46
- Zoro # G4138130
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 72 in |
Width | 4 in |
Length (Straight Wireway) | 6 ft |
Details
Item | Cord Cover |
Material | Nylon |
Number of Channels | 1 |
Color | Yellow |
ADA Compliant | No |
Texture | Smooth |
Description
Cord Cover, Number of Channels 1, Width 4 in, Length 72 in, Color Yellow, Material Nylon, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 6' Long (SF4-6-BLACK)
- SAFCORD Cord Protector, Yellow, 6 ft. L (PLS875-YW)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 30' Long (SF4-30-GRAY)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- D-LINE Medium-Duty Floor Cable Cover, 3.25" Wide x 30 ft. Long, Black (FC83H/9M)
- Safcord Cable Protectors