Shop All Cable Protectors
Safcord
Cord Cover, Yellow, Nylon, 4 In. x 12 ft.
Mfr # SCY412
Zoro # G4138121
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Channels 1
- Color Yellow
- Length 12 ft
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safcord
- MFR # SCY412
- Zoro # G4138121
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 12 ft |
Width | 4 in |
Length (Straight Wireway) | 12 ft |
Details
Item | Cord Cover |
Material | Nylon |
Number of Channels | 1 |
Color | Yellow |
Texture | Smooth |
ADA Compliant | No |
Description
Cord Cover, Number of Channels 1, Width 4 in, Length 12 ft, Color Yellow, Material Nylon, ADA Compliant No, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- NVENT HOFFMAN Panels for Junction Boxes, 8.75x8.88, Al (A8P8AL)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30208)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Yellow (ECC-YELLOW6)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 30' Long (SF4-30-BLACK)
- SAFCORD Safcord® Carpet Cord Cover - Taupe - 4" Wide - 6' Long (SF4-6-TAUPE)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- MINI- Black (DO-DT-MINI-BK)
- Safcord Cable Protectors