Shop All Desks
Safco
Workstation Desk, 30" D X 33" W X 51-1/2" H, Desktop: Beech, Fabric: Dark Gray
Mfr # 1958DG
Zoro # G5154508
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workstation Desk
- Overall Width 33"
- Overall Depth 30"
- Overall Height 51-1/2"
- Color Desktop: Beech, Fabric: Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 33" |
Overall Depth | 30" |
Overall Height | 51-1/2" |
Width | 33" |
Details
Type | Workstation Desk |
Item | Roam Touchdown,Workstation,Dark Gray |
Color | Desktop: Beech, Fabric: Dark Gray |
Weight | 38 lb |
Series | Roam |
Frame Material | Steel |
For Use With | Library, School, Computer Lab, Office |
Color Top | Laminated, Beech |
Assembly | Assembly Required |
Frame Color | Dark Gray, Powder Coated |
Shape | Rectangle |
Description
Roam Touchdown,Workstation,Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Gaming Chair, Gray (CH-187230-GY-GG)
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- ZORO SELECT Chair Mat, Workstation, 66 x 60 (29PL68)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO 23 in D X 47" W X 37" H, Frosted/Black, Steel (1938TG)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1221DE)
- SAFCO Adjustable Desk, 36 in D X 72 in W X 49.3 in H, Mocha, Laminate (MNDSHA72LDC)
- SAFCO Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, White (1959WH)
- HON Pedestal Desk, 30 in D X 60" W X 29-1/2 in H (H34962.C.L)
- Safco Desks