Shop All Document Holders
Safco
Wood/Laminate Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 1/4, Medium Oak
Mfr # 9423MO
Zoro # G102684624
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Compressed Wood;Laminated
- Color Medium Oak
- Width 39.25"
- Height 16.25"
- Depth 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9423MO
- Zoro # G102684624
- UPC # 73555942309
- Country of Origin Taiwan, Province of China
- Category Document Holders
Dimensions
Width | 39.25" |
Height | 16.25" |
Depth | 11.75" |
Size | Letter |
Details
Item | Literature Sorters |
Material | Compressed Wood;Laminated |
Color | Medium Oak |
Weight | 36 lbs |
Literature Sorter Type | Open Front |
Number of Compartments | 24 |
Description
Versatility and durability come together in this efficient organizer. Cabinet is 5/8" compressed wood with laminate finish. Shelves form 9"w x 11 1/2"d x 2 1/4"h letter-size compartments, adjustable in 2 1/2" increments. Black plastic molding complements finish and doubles as a convenient labeling area (labels included). Each hardboard shelf holds up to 15 lbs. Mix and match stackable units. 39 1/4" units stack up to three high or 72 compartments. Solid fiberboard back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Permanent Glue Stic, 0.26 oz, Applies White, Dries Clear (00166)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- CANON Cartridge, Ink, 10B, Black (PG245XL)
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Gray (9424GR)
- SAFCO Literature Rack, 24 Pockets, 30"x2"x41", Clear (SAF5601CL)
- SAFCO Organizer, Hanging, Mntb, Black (3244BL)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- SAFCO Steel Six-Shelf Desk Tray Sorter, 6 Sections, Letter Size Files, 12 x 9.5 x 13.5, Black (3128BL)
- SAFCO Organizer, Hanging, Ver, Onx (3243BL)
- C-LINE PRODUCTS Holder, Shop Ticket, Plastic, 9x12, PK25 (45912)
- Safco Document Holders