Shop All CD and DVD Storage
Safco
Wood/Laminate Literature/CD Sorter, 16 Sections, 19 1/2 x 11 3/4 x 21, Gray Wood
Mfr # 9422GR
Zoro # G502684743
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Compressed Wood;Laminated, Fiberboard
- Width 19.5"
- Height 21"
- Depth 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9422GR
- Zoro # G502684743
- UPC # 73555942231
- Country of Origin Taiwan, Province of China
- Category CD and DVD Storage
Dimensions
Width | 19.5" |
Height | 21" |
Depth | 11.75" |
Size | Letter |
Details
Color | Gray |
Material | Compressed Wood;Laminated, Fiberboard |
Weight | 24 lbs |
Description
Versatility and durability come together in this efficient organizer. Cabinet is 5/8" compressed wood with laminate finish. Shelves form 9"w x 11 1/2"d x 2 1/4"h letter-size compartments, adjustable in 2 1/2" increments. Black plastic molding complements finish and doubles as a convenient labeling area (labels included). Each hardboard shelf holds up to 15 lbs. Mix and match stackable units. 39 1/4" units stack up to three high or 72 compartments. Solid fiberboard back.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN & MACHINE Mighty Mouse - White, MM/W5 (MM/W5)
- ILC Replacement for Projection Lamp / Bulb DBH replacement light bulb lamp (DBH PROJECTION LAMP / BULB)
- ILC Replacement for Panasonic Br2477a/fb (BR2477A/FB PANASONIC)
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- SAFCO Wood/Laminate Literature/CD Sorter, 16 Section, 19 1/2 x 11 3/4 x 21, Medium Oak (9422MO)
- EVOLVE Onyx Black Wire CD Rack (EV1059)
- VERBATIM CD/DVD Video Trimcases, Pack/50 (95094)
- INNOVERA CD/DVD Storage Case, Clear Case, 75 White Sleeves (39502)
- GLOBAL INDUSTRIAL 37W Media Cabinet, 4 Drawer, Putty (249043)
- INNOVERA CD/DVD Slim Case, Clear, PK25 (IVR81900)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK100 (IVR85800)
- Safco CD and DVD Storage