Shop All CD and DVD Storage
Safco
Wood/Laminate Literature/CD Sorter, 16 Section, 19 1/2 x 11 3/4 x 21, Medium Oak
Mfr # 9422MO
Zoro # G702684642
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Oak
- Material Compressed Wood;Laminated
- Height 21"
- Size Letter
- Width 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 9422MO
- Zoro # G702684642
- UPC # 73555942200
- Country of Origin Taiwan, Province of China
- Category CD and DVD Storage
Dimensions
Height | 21" |
Size | Letter |
Width | 19.5" |
Depth | 11.75" |
Details
Color | Medium Oak |
Material | Compressed Wood;Laminated |
Weight | 24 lbs |
Description
Versatility and durability come together in this efficient organizer. Cabinet is 5/8" compressed wood with laminate finish. Shelves form 9"w x 11 1/2"d x 2 1/4"h letter-size compartments, adjustable in 2 1/2" increments. Black plastic molding complements finish and doubles as a convenient labeling area (labels included). Each hardboard shelf holds up to 15 lbs. Mix and match stackable units. 39 1/4" units stack up to three high or 72 compartments. Solid fiberboard back.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia ELB1210N ELB1P201N ELB1P2901N (EBE-51)
- SECURITYMAN Macally 10in Super Long Car Cup Mount Holder for iPad/Tablet & iPhone/Smartphone (MCUPPRO)
- STANDARD HORIZON Nylon Carry Case f/HX400 & HX380 (SHC-20)
- SAFCO Wood/Laminate Literature/CD Sorter, 16 Sections, 19 1/2 x 11 3/4 x 21, Gray Wood (9422GR)
- IDEASTREAM Ideastream VZ01415 Two-Sided CD Refill Pages for Three-Ring Binder 50/Pack (VZ01415)
- TZ CASE TZ Case CD-202 S Aluminum CD Case; Silver (CD-202 S)
- BAUMGARTENS CD Pocket, W/Flap, Clear/White, PK5 (BAU61801)
- VERBATIM CD/DVD Video Trimcases, Pack/50 (95094)
- INNOVERA CD/DVD Slim Case, Clear, PK25 (IVR81900)
- WOOD SHED Wood Shed 103D-4 Solid Oak Wall or Shelf Mount CD Cabinet (103D-4)
- Safco CD and DVD Storage