Shop All Mail Sorters
Safco
Wood/Fiberboard E-Z Stor Sorter, 24 Sections, 40 x 11 3/4 x 23, Mahogany
Mfr # 9311MH
Zoro # G306437781
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 24
- Height 23"
- Width 40"
- Depth 11 3/4"
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9311MH
- Zoro # G306437781
- UPC # 73555931129
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 23" |
Width | 40" |
Depth | 11 3/4" |
Details
Number of Compartments | 24 |
Tabletop Color | Mahogany |
Frame Material | Fiberboard/Hardboard |
Description
A great addition to mailroom, office, school or store. Stores and organize literatures up to 8 1/2 x 11 in large 3" high compartments to hold up to 750 sheets of paper. Attractive, durable laminate with radius corners. Constructed of 3/4" furniture-grade compressed wood. Customize your storage with the removable hardboard shelves that allow you to expand compartment size. Solid fiberboard back. Black plastic label holders (labels included). Easy assembly with cam-lock fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Staple Cartridge - Box of 3 - 5K/Cartridge (MXSCX1)
- BETTER PACKAGES Electric Gummed Tape Dispenser, 3in. Tape (BP500)
- ZORO SELECT Corrugated Mailers, 3" x 3" x 3", White, 50/Bundle (M333)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO Onyx Mail Sorter (7770BL)
- PENDAFLEX Sorter, Projct, 10Divdrs, Mlti (50995)
- Safco Mail Supplies