Shop All Magazine Racks
Safco
Wood/Corrugated Literature Organizer, 12
Mfr # 9401MO
Zoro # G6430629
original price:
$115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Fiberboard, Plastic
- Color Medium Oak
- Number of Compartments 12
- Height 12 in
- Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9401MO
- Zoro # G6430629
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 12 in |
Width | 29 in |
Depth | 12 in |
Overall Height | 12 in |
Overall Width | 29 in |
Compartment Height | 2 1/2 in |
Compartment Depth | 11 3/4 in |
Overall Depth | 12 in |
Compartment Width | 9 in |
Description
Literature Organizer, Product Type Mail and Literature Sorter, Number of Compartments 12, Includes Label Holders Yes, Overall Height 12 in, Overall Depth 12 in, Overall Width 29 in, Material Particle Board, Fiberboard, Wood, Color Medium Oak, Literature Form Factor Letter, Swivel No, Assembly Unassembled, Compartment Capacity 5 lb, Compatible Grainger Part Number Not Applicable, Adjustable Shelves Yes, Compartment Depth 11 3/4 in, Compartment Height 2 1/2 in, Compartment Width 9 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- INFINITY INSTRUMENTS White Digital Tabletop Clock (20220WH)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- SAFCO Literature Display, 6 Magazine (5667CL)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- SAFCO Reveal Clear Literature Displays, 12 Comp (5606CL)
- SAFCO Literature Organizer, Wood, 36 Compartment (9321MH)
- Safco Magazine Racks