Shop All Mail Sorters
Safco
Wood Mail Sorter with Adjustable Dividers, Stackable, 18 Compartments, Black
Mfr # 7765BL
Zoro # G502684712
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 18
- Height 32 3/4"
- Width 33 3/4"
- Depth 12"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7765BL
- Zoro # G502684712
- UPC # 73555776522
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 32 3/4" |
Width | 33 3/4" |
Depth | 12" |
Size | 4 7/8 x 11 3/4 x 10 1/4 |
Details
Number of Compartments | 18 |
Color | Black |
Material | Compressed Wood |
Weight | 30 lbs |
Description
Study sorter made of 3/4" compressed wood with adjustable hardboard dividers. Stacks up to two high. Black plastic molding accent doubles as a label holder (labels included). Durable laminate finish complements any setting. Solid fiberboard back provides stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Acrylic Tape, 1.8 Mil, 4" x 72 yds., Clear, 18/Case (T921170)
- TATCO Seals, Mailing, 1.5', We, 3000 Pk (TCO36600)
- M-D M-d Products 02733 .19 in. X 17 ft. White Waterproof & Airtight Foam Tape Weather Str (2733)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- SAFCO Steel/Fiberboard Literature Sorter, 72 Sections, 32.25x13.5x75, Black (7131BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- PACON Classroom Keepers® 6 Drawers for 6-Shelf Organizer, Assorted (P001313)
- Safco Mail Supplies